Shop NASHVILLE WRAPS
See all product information
Create Account
White Monster Crinkle Cut Shredded Paper, 10 lb Box
- Mfr # MC10WH
- Zoro # G522921811
original price:Â $95.69 , new price: $81.35 , 14 percent off
new price:Â
$
81.35
/ea
Key Features
Material
Paper
Color
White
Weight
10 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC10WH
- Zoro #
- G522921811
- UPC #
- -
- Country of Origin
- United States
Details
- Material
- Paper
- Color
- White
- Item
- Monster Crinkle Shred
- Weight
- 10 lb
Description
White Monster Crinkle Cut Shred in 10 lb box. When you need big protection, use Monster Crinkle. Its super-wide, triple-ply Crinkle that provides maximum protection for industrial and commercial uses. It can even withstand heat and moisture, and it keeps items colder longer, making it a perfect thermal void filler.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.