Shop NASHVILLE WRAPS
See all product information
Create Account
White Paper Candy Bags, 1/2 lb - 5.75x7.5, 1000PK
- Mfr # 313
- Zoro # G022922271
original price:Â $274.99 , new price: $233.99 , 14 percent off
new price:Â
$
233.99
/pk of 1000, $0.23/ea
Free Shipping & Returns
Key Features
Width
5-3/4 in
Color
White
Bag Material
Paper
Length
7-1/2 in
Includes
1000 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313
- Zoro #
- G022922271
- UPC #
- -
- Country of Origin
- United States
- Item
- General Purpose Acrylic Packing Tape
- Color
- White
- Bag Material
- Paper
- Includes
- 1000 Pack
Dimensions
- Width
- 5-3/4 in
- Length
- 7-1/2 in
Description
1/2 lb. White Paper Candy Bags by the carton. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.