White Pillow Favor Boxes, Large 6.5x5.5x1.5, 12PK
- Mfr # 11382
- Zoro # G122922249
original price:Â $12.19 , new price: $10.35 , 15 percent off
new price:Â
$
10.35
/pk of 12, $0.86/ea
Key Features
Material
Paper
Includes
12 Pack
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11382
- Zoro #
- G122922249
- UPC #
- 713058113829
- Country of Origin
- China
- Item
- Kraft & White Pillow Boxes
- Material
- Paper
- Includes
- 12 Pack
- Color
- White
Description
White large pillow boxes are great for small gifts, jewelry and gift certificates. Sold in a pack of 12. Box dimensions are: length at top of box is 8, length through center of box is 9 1/2, and width of box is 5 1/2. Usable dimensions are: length at top of box is 8in, length through center of box is 6 1/2in, width of box is 5 1/2in, and height of box is 1 1/2in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.