Shop NASHVILLE WRAPS
See all product information
Create Account
White Slide Open Candy Box Base, 6.75x4.75x2, 100PK
- Mfr # SBB3WH
- Zoro # G222921333
original price:Â $55.69 , new price: $47.35 , 14 percent off
new price:Â
$
47.35
/pk of 100, $0.47/ea
Key Features
Material
Paperboard
Height
2 in
Overall Width
4.75 in
Overall Length
6.75 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBB3WH
- Zoro #
- G222921333
- UPC #
- -
- Country of Origin
- United States
- Material
- Paperboard
- Item
- Slide Candy Boxes
- Color
- White
- Includes
- 100 Pack
Dimensions
- Height
- 2 in
- Overall Width
- 4.75 in
- Overall Length
- 6.75 in
Description
White slide open candy boxes showcase your candy or other small gifts. These box bases measure 6.75x4.75x2 when assembled. Mix and match box bases with the windowed sleeve of your choice to complete your packaging. Inside dimensions of base when
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.