Shop NASHVILLE WRAPS
See all product information
Create Account
White Slide Open Candy Box Set, 6.75x4.75x2, 20PK
- Mfr # SBS3WH
- Zoro # G522922993
original price:Â $31.15 , new price: $26.49 , 14 percent off
new price:Â
$
26.49
/pk of 20, $1.32/ea
Key Features
Color
White
Height
2 in
Includes
20 Sets
Overall Length
6.75 in
Overall Width
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBS3WH
- Zoro #
- G522922993
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Overall Length
- 6.75 in
- Overall Width
- 4.75 in
Details
- Color
- White
- Item
- Slide Candy Boxes
- Includes
- 20 Sets
- Material
- Paperboard
Description
Classic white slide open boxes can be used for candy packaging or as a gift box. Each sleeve has a large clear window in it, so your products will be on full display no matter what you choose to fill these adorable boxes with.The matchbox style sliding box set includes 20 bases and 20 sleeves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.