Shop NASHVILLE WRAPS
See all product information
Create Account
White Slide Open Candy Box Sleeve, 6.75x4.75x2, 100PK
- Mfr # SBL3WH
- Zoro # G022922615
original price:Â $69.59 , new price: $59.15 , 15 percent off
new price:Â
$
59.15
/pk of 100, $0.59/ea
Key Features
Color
White
Overall Width
4.75 in
Height
2 in
Material
Paperboard
Overall Length
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBL3WH
- Zoro #
- G022922615
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 4.75 in
- Height
- 2 in
- Overall Length
- 6.75 in
Details
- Color
- White
- Material
- Paperboard
- Item
- Slide Candy Boxes
- Includes
- 100 Pack
Description
White slide open candy boxes showcase your candy or other small gifts. These box bases measure 6.75x4.75x2 when assembled. Mix and match windowed box sleeves with the box base of your choice to complete your packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.