Shop NASHVILLE WRAPS
See all product information
Create Account
White Super Gloss 9x12Plastic Bags, 1.25 mil, 1000PK
- Mfr # SG0WH
- Zoro # G222923184
original price:Â $102.99 , new price: $87.55 , 14 percent off
new price:Â
$
87.55
/pk of 1000, $0.09/ea
Key Features
Includes
1000 Pack
Length
12 in
Color
White
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG0WH
- Zoro #
- G222923184
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Length
- 12 in
Details
- Includes
- 1000 Pack
- Item
- Super Gloss Plastic Merchandise Bags
- Color
- White
- Material
- Plastic
Description
9 x 12 White Super Gloss plastic merchandise bags are flexible and strong. These bags are made from deluxe low density 1.25 mil polyethylene plastic and are 100% recyclable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.