Shop NASHVILLE WRAPS
See all product information
Create Account
White Waxed Floral Tissue Paper, 18x24, 480PK
- Mfr # WAXW
- Zoro # G822921344
original price:Â $49.59 , new price: $42.15 , 15 percent off
new price:Â
$
42.15
/pk of 480, $0.09/ea
Key Features
Color
White
Includes
480 Sheets
Material
Paper
Length
24 in
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WAXW
- Zoro #
- G822921344
- UPC #
- 507588348711
- Country of Origin
- United States
Dimensions
- Length
- 24 in
- Width
- 18 in
Details
- Color
- White
- Includes
- 480 Sheets
- Item
- Waxed Floral Tissue Paper
- Material
- Paper
Description
White Waxed Florist Tissue Paper resists absorbing moisture. 18x24 sheets. 480 sheet packs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.