White Window Purse Favor Box, 5 x 2.5 x 4, 6PK
- Mfr # 31003
- Zoro # G622921834
original price:Â $18.79 , new price: $15.99 , 14 percent off
new price:Â
$
15.99
/pk of 6, $2.67/ea
Key Features
Material
Paper
Includes
6 Pack
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31003
- Zoro #
- G622921834
- UPC #
- 648206310037
- Country of Origin
- China
- Item
- Window Purse Favor Boxes
- Material
- Paper
- Includes
- 6 Pack
- Color
- White
Description
White window purse favor boxes are great to use for gift and gourmet food packaging, party favors or gifts. Clear acetate window size: 2 x 3 1/8, coordinating color rope handle and tab enclosure. Boxes shipped flat. Recyclable, 350 gsm board.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.