Shop NASHVILLE WRAPS
See all product information
Create Account
Winter Toile Enclosure Card, 3.5x2.25, 50PK
Mfr # AC7171
Zoro # G322921875
product price:Â
$
3.49
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.47
Key Features
Color
White, Black
Includes
50 Pack
Material
Paper
Length
3.5 in
Width
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC7171
- Zoro #
- G322921875
- UPC #
- 634313080147
- Country of Origin
- United States
Dimensions
- Length
- 3.5 in
- Width
- 2.25 in
Details
- Color
- White, Black
- Includes
- 50 Pack
- Item
- Enclosure Cards and Envelopes
- Material
- Paper
Description
Actual card size: 3 1/2 x 2 1/4.Winter Toile Enclosure Cards are blank with no sentiment. Pack of 50. This is a Nashville Wraps exclusive design!