Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nathaniel Home Nathaniel Home 91032-63 Round Storage Ottoman with Nailhead; Blue Floral 91032-63

Nathaniel Home 91032-63 Round Storage Ottoman with Nailhead; Blue Floral (Discontinued)

  • Mfr # 91032-63
  • Zoro # G103895814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91032-63
Zoro #
G103895814
UPC #
735201555171
Country of Origin
China

Description

This dazzling round ottoman has a removable top with a deep storage compartment. Uniquely shaped brown legs and anti rust gold nailhead trim compliment the fashionable fabric design. Sporting a trendy fabric option, this ottoman is deisgned to work in any space needed.

Features
  • Deep storage compartment
  • Modern round design
  • Anti-rust nail head coating
  • Uniquely shaped wooden legs
  • Fashionable fabric options
Specifications
  • Color: Blue Floral
  • Upper Material: Linen
  • Base: Wood
  • Shape: Round
  • Material Care Instruction: Vacuuming, Light Brushing
  • Weight: 49.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.