60-1024 Computer Mouse Wheel Clear
- Mfr # 60-1024
- Zoro # G303962668
product price:Â
$
26.49
/ea
Key Features
Includes
Connector
Device Supported
Computer
Scroller Type
Scroll Wheel
Host Interface
PS/2
Connectivity Technology
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-1024
- Zoro #
- G303962668
- UPC #
- 633944410255
- Country of Origin
- United States
- Item
- Mouse
- Includes
- Connector
- Device Supported
- Computer
- Scroller Type
- Scroll Wheel
- Host Interface
- PS/2
- Connectivity Technology
- Cable
- Number of Buttons
- 2
- Pointing Device Host Interface
- PS/2
- Number of Total Buttons
- 2
- Pointing Device Connectivity Technology
- Cable
Description
Transparent computer mouse with 2 buttons for selection and a wheel for easy scrolling.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.