This item is Discontinued.

Natico Originals Natico Originals 60-1014 Trunk Organizer 60-1014

Natico Originals 60-1014 Trunk Organizer (Discontinued)

  • Mfr # 60-1014
  • Zoro # G104021151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1014
Zoro #
G104021151
UPC #
633944006069
Country of Origin
United States

Description

This trunk organizer is designed to keep groceries and bags from rolling around in the trunk of your car. Place this collapsible organizer in your trunk or back seat and fill the sections and pockets with all your purchases. Made from recyclable polypropylene. Handles make it easy to carry even when fully loaded.

Specifications
  • Dimensions: 20" H x 12.5" W x 13" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.