This item is Discontinued.

Natico Originals Natico Originals 60-110-BK Aluminum Wallet; Black 60-110-BK

This item is Discontinued.

Natico Originals

Natico Originals 60-110-BK Aluminum Wallet; Black (Discontinued)

Mfr # 60-110-BK
Zoro # G703875629
UPC # 633944007899
Country of Origin United States
Category Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60-110-BK
Zoro #
G703875629
UPC #
633944007899
Country of Origin
United States

Description

Protect your identity by blocking RFID readers from accessing your sensitive and private information with this aluminum wallet in black. It fits perfectly in a pocket or purse. The fan shaped compartments allow easy access. Protect your identity by blocking RFID readers from accessing your sensitive and private information with this aluminum wallet in black. It fits perfectly in a pocket or purse. The fan shaped compartments allow easy access. Excellent protection from electronic radiation of credit cards with data chips.

Specifications
  • Color: Black
  • Dimensions: 2.75" H x 0.75" W x 4.25" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.