This item is Discontinued.

Natico Originals Natico Originals 60-3002 Chillaerator; Bubble Gum 60-3002

This item is Discontinued.

Natico Originals

Natico Originals 60-3002 Chillaerator; Bubble Gum (Discontinued)

Mfr # 60-3002
Zoro # G604051122
UPC # 633944005918
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60-3002
Zoro #
G604051122
UPC #
633944005918
Country of Origin
United States

Description

The Chillaerator eliminates the need for an ice bucket by chilling the wine from inside the bottle. It will keep white wine chilled for up to an hour, or bring down red wine to room temperature. It's great for both red and white wine, as it also aerates the bottle.

Features
  • Put the stainless steel rod in the freezer about 2 hours before using or can be left in freezer
  • Screw onto acrylic aerator & pourer
  • Put tightly on wine bottle
  • Pour directly out of the Chillaerator and enjoy
Specifications
  • Dimensions: 0.63" H x 0.63" W x 7.5" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.