Natico Originals 60-AT-02 Auto Emergency Tool

  • Mfr # 60-AT-02

  • Zoro # G804021406


product price:  $22.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-AT-02
Zoro #
G804021406
UPC #
633944006052
Country of Origin
United States

Description

Never drive anywhere without this auto emergency tool in your car. It has several functions, all of which can help save a life. It can be used as a glass break hammer, a powerful LED flashlight and a seatbelt cutter. Included is a mounting/storage bracket to keep it within reach. It operates on 3 AAA batteries (not included).

Specifications
  • Dimensions: 7.13" H x 1.25" W x 4" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.