This item is Discontinued.

Natico Originals Natico Originals 60-IA360-LBL Ipad Air 360 Faux Case; Light Blue 60-IA360-LBL

This item is Discontinued.

Natico Originals

Natico Originals 60-IA360-LBL Ipad Air 360 Faux Case; Light Blue (Discontinued)

Mfr # 60-IA360-LBL
Zoro # G703932506
UPC # 633944005772
Country of Origin United States
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
60-IA360-LBL
Zoro #
G703932506
UPC #
633944005772
Country of Origin
United States

Description

This faux leather light blue case is designed to protect your IPAD Air while rotating 360 degrees for multiple viewing angles in landscape and portrait. You will have full access to all functions while in the case. Close the cover to sleep, open it to wake. Ideal for work or travel.

Specifications
  • Color: Light Blue
  • Dimensions: 6.75" H x 0.5" W x 9.5" L
  • Weight: 1 lbs