This item is Discontinued.

Natico Originals Natico Originals 60-PF-05 Portfolio; Black - 9.5 x 6.5 in. 60-PF-05

This item is Discontinued.

Natico Originals

Natico Originals 60-PF-05 Portfolio; Black - 9.5 x 6.5 in. (Discontinued)

Mfr # 60-PF-05
Zoro # G803798293
UPC # 633944009060
Country of Origin United States
Category Planners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60-PF-05
Zoro #
G803798293
UPC #
633944009060
Country of Origin
United States

Description

By maintaining the "Original" quality concept, Natico's Product Lines evolved from "one of a kinds" into unique or exclusive selected gift ranges. Through the years, Natico has maintained its reputation for providing quality products. Designs are inspired by the trendiest European and Asian designers. High styling and superior craftsmanship combine to create our fine assortment of practical and useful gifts.This journal sized portfolio has a woven front and black leatherette back, giving it a sophisticated look while being durable at the same time. It is designed with 2 interior pockets, a pen loop and a journal sized writing tablet. Perfect for that last minute meeting or presentation.

Specifications
  • Dimensions: 6.5" H x 0.75" W x 9.5" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.