Zoro Homepage

BoxFan Filter, 20

  • Mfr # FF-20

  • Zoro # G6434734


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Nominal Filter Size
20x20x14
Nominal Depth
14 in
Nominal Height
20 in
Nominal Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-20
Zoro #
G6434734
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x14
Nominal Depth
14 in
Nominal Height
20 in
Nominal Width
20 in

Details

Item
Pleated Air Filter

Description

Box Fan Filter,20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.