Zoro Homepage

9613S Oil Seals 1.5 in.

  • Mfr # N19-9613S

  • Zoro # G216321903


product price: $21.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N19-9613S
Zoro #
G216321903
UPC #
-
Country of Origin
China

Description

Features A proprietary RediCoat sealant to eliminate bore leakage. Patented lay-down sealing lip design ensures long life in spite of extreme temperatures shaft imperfections shaft bore misalignment and excessive shaft thrust or movement. Material - Nitrile Shaft Size - 1.5 in. Housing Bore - 2.377 in. Outer Diameter - 2.381 in. Flange Diameter - 2.55 in. Width - 0.47 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.