This item is Discontinued.

National Brand 14x25x1 Pleated Air Filter, MERV 13, 12 PK 2486068

14x25x1 Pleated Air Filter, MERV 13, 12 PK (Discontinued)

  • Mfr # 2486068
  • Zoro # G409991784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2486068
Zoro #
G409991784
UPC #
192212075331
Country of Origin
United States

Dimensions

Nominal Filter Size
14x25x1
Nominal Height
25 in
Nominal Width
14 in
Nominal Depth
1 in

Details

Performance Rating
MERV 13
Item
Pleated Air Filter

Description

This filter has MERV 13 Efficiency. The MERV 13 rating makes it LEED compliant. The High Efficiency in 2 in. depth and advanced media incorporating both charged fibers and traditional mechanical principles provides superior filtration.MERV 13Meets requirement for LEEDMeets guidelines for COVID-19Charged media

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.