3 Gal. 17 in. x 17 in. 0.7 mil Green Compostable Trash Bags, 500PK

  • Mfr # NT1025-X-00009
  • Zoro # G924228563
product price: 
$
210.99
/pk of 500, $0.42/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NT1025-X-00009
Zoro #
G924228563
UPC #
893625001268
Country of Origin
United States

Description

Nature-Bag compostable trash bags are made for the toughest organic waste collection jobs. Each extra-thick bag contains odors and leaks, keeps bins and receptacles clean and reduces waste going to landfills. Use these trash bags for everything from large food scrap bins (55 Gal. round receptacles, event boxes and 64 Gal. push carts) to lawn and leaf collections. Eco-Friendly Tools for Composting. Your compost collection program is greener with Nature-Bag trash bags. These bags are printed with certified compostable logos and information, meaning they're free of polyethylene and other non-degradable plastics. Feel free to compost Nature-Bag trash bags with organic food and yard waste in designated compostable material collection bins. Meeting Green Standards Certified Compostable by the BPI (Biodegradable Products Institute) and AIB-Vincotte Meet EN 13432 Standard Specifications for Compostable Plastics Meet ASTM D6400 Standards for Compostability Fully Compost in 180-Days in an Industrial Compost Environment Meet Requirements of California AB 1972/SB 567 and Minnesota HF 403/SF 383Approved for Use in the Cedar Grove Compost System for the Pacific Northwest Mandates Full Biodegradation in 60-Days within Its Compost System Engineered Strong Count on these compostable trash bags to last. The industrial-size bags (at least 30 Gal. ) hold a minimum of 80 lbs. , but all of the bags are made to resist punctures and tears. Even when they're not being used, these bags. Compliant to ASTM (American society for testing and materials) D6400 standard specifications for compostable plastics and certified compostable by the BPI (biodegradable products institute)Engineered strong for industrial sizesUsed for food scrap collection and zero waste initiatives that include compostPrevents odors and keeps bins and containers clean.

Ratings & reviews