Biohazard Disposable Bags, PP, 18in x 22in, 200PK
- Mfr # UNU40103
- Zoro # G416311049
product price:Â
$
80.15
/pk of 200, $0.40/ea
Key Features
Material
Polypropylene
Color
Red
Thickness
55 micron
Width
18 in
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNU40103
- Zoro #
- G416311049
- UPC #
- 840287247497
- Country of Origin
- India
Dimensions
- Thickness
- 55 micron
- Width
- 18 in
- Length
- 22 in
Details
- Item
- Biohazard Bags
- Capacity
- 16 L
- Material
- Polypropylene
- Color
- Red
Description
These bright red, easy to open, polypropylene PP Biohazard Bags are for disposal of biohazard waste and plastic laboratory items such as used tips and tubes. Bags have a clearly printed biohazard symbol and pass ASTM 1922 tear resistance and ASTM 1709 dart impact tests. Steam autoclavable for sterilization of waste before disposal.
- Pass ASTM 1922 Tear Resistance and ASTM 1709 Dart Impact Tests
- Safely dispose of biohazard material in your lab
- Features a bright red color
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.