
Jet Black Keyless Mechanical Passage Door Lever Lock Handle set
Mfr # 2835-JB
Zoro # G208568279
product price: $547.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2835-JB
Zoro #
G208568279
UPC #
831469005042
Country of Origin
United States
Description
LockeyUSA 2835 Jet Black Digital Door Lock is a 100% mechanical door lock with a programmable passcode that gives you ultimate control and peace-of-mind security. From the tumbler pins, internal plate screws, push buttons, and craftsmanship of the front and back lock housing, this lock is all about safety and performance. This auto-locking mechanical door lock can be used for residential doors, office entry, interior doors, gates, and any vulnerable points throughout your property where you want to restrict access. The ADA-compliant levers are full-size with a weather-resistant finish for lasting wear. The 2835 Digital Door Lock offers a built-in passage feature for occasions where you want to enter and exit freely without entering a punch code. On the keypad housing of the lock you can quickly change the function from normal to passage mode for convenient access. In passage mode, the door will latch shut, but not lock. This comes in handy for office spaces and small businesses where you want to give clients or customers easy access during the day.
- Mechanical, keyless lever lock
- One user code with thousands of possible combinations
- Lever handle on exterior and interior
- Auto-locking with passage function
- Reversible handing
- ADA Compliant
- Adjustable latch
- Covers standard 2 1/8 hole
- Dimensions: 5 5/8 L x 1 5/8 W x 2 1/4 D
- Total Coverage with Trim Plates: 6 1/2 H x 2 1/2 W
- ADA Lever Size: 4 W x 1 H
- Door Thickness: 1 1/8 to 2, up to 5 with Extension Kit
- Material: Zinc-plated steelTeflon coated stainless steel interior components
- For Exterior And Interior Use
- Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.