Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven Element for Chambers

  • Mfr # 464999

  • Zoro # G909282528


product price: $49.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464999
Zoro #
G909282528
UPC #
76335631486
Country of Origin
United States

Description

Use this replacement heating element to bring your existing oven / range back to its full cooking potential. These elements are compatible with most if not all the major brands on the market today. The heating elements will provide consistent, long lasting, evenly distributed heat inside the oven cavity for superior cooking performance. The minimal electrical connections allows for easy removal and installation of the replacement element.Compatibility feature and benefit; this heating element is compatible with brands of oven units including Electrolux / Frigidaire / Gibson / Kelvinator / Kenmore / Tappan / White-Westinghouse, the heating element is designed with typical diameters of either 0.260 in. or 0.315 in. and the heating elements are available with either quick connects or threaded terminalsParts included feature and benefit; this item is a bent to shape bake or broil heating element with either weld on or crimp on support legs for oven bottom mount, support bars for oven top mount in the case of broil elements, and mounting brackets for the back of the oven cavityMaterial feature and benefit; the sheath material is nickel based alloy stainless steel providing a superior look with durabilityCooking element power rating 240-Volt / 2400-Watt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.