Zoro Homepage
This item is Discontinued.
National Controls Dust Collector Control, 95 to 265VAC DNC-T2006-020

Dust Collector Control, 95 to 265VAC (Discontinued)

  • Mfr # DNC-T2006-020
  • Zoro # G6130101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNC-T2006-020
Zoro #
G6130101
UPC #
642008228101
Country of Origin
Mexico

Dimensions

Depth
1.10"
Height
4.75"
Width
6.75"
Overall Height
4.75 in
Overall Depth
1.1 in
Overall Width
6.75 in

Details

Item
Dust Collector Control
Input Voltage
95 to 265VAC
Output Type
Solid State
Amps
6.3
Number of Outputs
6
Clock
No
Display
7 Segment LED
Number of Inputs
1
Features
Digital Microprocessor Controlled Circuitry
Slots
6
Description/Special Features
Digital Microprocessor Controlled Circuitry
Display Type
LED
Current
6.3 A
Number of Slots
6
Input Circuit Voltage - Maximum
265 V AC
Clock Included
Clock Not Included
Input Circuit Voltage - Minimum
95 V AC
Product Type
Dust Collector Control

Description

Dust Collector Control, Input Voltage 95 to 265V AC, Output Type Solid State, 6.3 Amps, 6 Slots, Number of Inputs 1, Number of Outputs 6, No Clock, 7 Segment LED Display, Digital Microprocessor Controlled Circuitry, Depth 1.10 in, Height 4.75 in, Width 6.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.