Zoro Homepage
This item is Discontinued.
National Controls Dust Collector Retrofit95 to 265VAC DNC-T2010-R20

Dust Collector Retrofit95 to 265VAC (Discontinued)

  • Mfr # DNC-T2010-R20
  • Zoro # G6172372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNC-T2010-R20
Zoro #
G6172372
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
1.10"
Width
8.75"
Height
6.87"
Overall Depth
1.1 in
Overall Width
8.75 in
Overall Height
6.87 in

Details

Item
Dust Collector Control Retrofit
Input Voltage
95 to 265VAC
Output Type
Solid State
Amps
6.3
Number of Outputs
10
Clock
No
Display
7 Segment LED
Number of Inputs
1
Features
Digital Microprocessor Controlled Circuitry
Description/Special Features
Digital Microprocessor Controlled Circuitry
Slots
10
Product Type
Dust Collector Control
Current
6.3 A
Number of Slots
10
Clock Included
Clock Not Included
Input Circuit Voltage - Maximum
265 V AC
Display Type
LED
Input Circuit Voltage - Minimum
95 V AC

Description

Dust Collector Control Retrofit, Input Voltage 95 to 265V AC, Output Type Solid State, 6.3 Amps, 10 Slots, Number of Inputs 1, Number of Outputs 10, No Clock, 7 Segment LED Display, Digital Microprocessor Controlled Circuitry, Depth 1.10 in, Height 6.87 in, Width 8.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.