Zoro Homepage
This item is Discontinued.
National Controls Thermocouple Probe, PTFE, Lead 48In/4Ft ASP-CH/AL-018

Thermocouple Probe, PTFE, Lead 48In/4Ft (Discontinued)

  • Mfr # ASP-CH/AL-018
  • Zoro # G1879963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP-CH/AL-018
Zoro #
G1879963
UPC #
-
Country of Origin
United States

Details

Item
Thermocouple Probe
Error Accuracy (Deg. C)
+/-2F
Insulation
PTFE
Error Accuracy (%)
0.4
Temp. Limit (Deg. F)
450
Plug or Connector Type
Bare Wire
Thermocouple Element
24 AWG

Description

Thermocouple Probe, Plug or Connector Type Bare Wire, Material -, Max. Pressure (PSI) -, Insulation PTFE, Error Accuracy (Deg. C) +/-2F, Error Accuracy ( Percent) 0.4, Temp. Limit (Deg. F) 450, Sheath Size (In.) -, Thermocouple Element 24 AWG, Construction -, Pipe Size -, Standards -

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.