Raindrip 3/4 in. Drip Irrigation Pressure Regulator 1 pk

  • Mfr # 46300UB

  • Zoro # G800541199


product price: $12.01
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46300UB
Zoro #
G800541199
UPC #
18171463005
Country of Origin
United States

Description

Having trouble with emitters and fittings popping off your drip system? Excessive water pressure might be the culprit. Drip irrigation systems are designed to work with low pressure. With a pressure regulator in place at your water source, the water pressure is lowered and your problem is solved. The 3/4 in. FHT X 3/4 in. MHT pressure regulator comes preset at 30 PSI. Connects to 3/4 in. MHT outdoor faucet, hose bibb, or spigot on one end, and to supply tubing on the other end using a 3/4 in. FHT adapter (sold separately). The pressure regulator is made of high-impact acrylonitrile butadiene styrene (ABS) treated with UV inhibitors.


  • • Lowers incoming water pressure from a water source for optimal performance of your drip system; Connect to an 3/4 in. MHT outdoor faucet or hose bibb and 3/4 in. FHT pipe
  • • Attach to a 3/4 in. MHT outdoor faucet, hose bibb, or spigot and connect to supply tubing on the other end using a 3/4 in. FHT adapter
  • • Attach the pressure regulator to outdoor faucet, hose bibb, or spigot with 3/4 in. MPT connection point and to supply tubing on the other end using a 3/4 in. FHT adapter
  • • Regulates water pressure from water source; preset at 30 PSI, ideal for most drip irrigation systems; Maintains 30 PSI
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.