Raindrip Smart Loc 1/2 in. Slip Drip Irrigation Elbow 1 pk

  • Mfr # S5700UB

  • Zoro # G7682434


product price:  $11.89
/ea
Sold in multiples of 2 for $23.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5700UB
Zoro #
G7682434
UPC #
18171570000
Country of Origin
United States

Description

Add a 90 turn in your drip system with the Smart Loc Universal Elbow, the unique fitting that accommodates multiple tubing sizes. Connect sections of 1/2 in., 5/8 in., and 0.710 in. tubing or dripline together, or transition from one tubing size to another. Installation is easy-just insert the barbed end of the fitting into the tube and twist the nut over the tubing end for a secure fit. Reusable fitting is made of acrylonitrile butadiene styrene (ABS).


  • • Adds a 90 bend in your 1/2 in., 5/8 in., or 0.710 in. supply tubing or dripline
  • • Works in a variety of areas, from small to large, flat or sloped; transports water to trees, shrubs, flower beds, groundcover, vegetable gardens, plants in pots, planter boxes, and hanging baskets
  • • Fits 1/2 in. tubing/dripline with internal diameter (ID) of 0.520 in. and outside diameter (OD) of 0.620 in., 5/8 in. tubing/dripline with ID of 0.600 in. and OD of 0.700 in., and 0.710 in. tubing/dripline with ID of 0.620 in. and OD of 0.710 in.
  • • Twist nut toward center of fitting, then insert barbed end into the drip tubing opening. To secure, twist nut over the tubing end
  • • Unique design accommodates multiple tubing and dripline diameters: 1/2 in. (0.520 in. ID, 0.620 OD); 5/8 in. (0.600 in. ID, 0.700 in. OD); and 0.710 (0.620 in. ID, 0.710 in. OD) and secures with nut for a tight fit
  • • Handles water pressures up to 50 psi; Transition from one size tubing to another with the same fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.