HYDRAULIC FILTER - PRESSURE LINE FOR FAIREY ARLON (PARKER) R940Z2603A

  • Mfr # PPL9400-26-3G-V

  • Zoro # G022541175


product price:  $96.55
/ea
Free Shipping & Returns

Key Features

ID Bottom
2.21
OD Top
3.79
Height
25.9
Replaces OEM Part
AIRFIL AFKOVL46623, BALDWIN H8061, BEHRINGER BE94002603A, CATERPILLAR 8T8524, DONALDSON DT9400265UM, DONALDSON P167841, DONALDSON P566450, EPPENSTEINER 169400VH3SLS000P, EPPENSTEINER 169400VH3SLS000V, EPPENSTEINER 169400VH3XLS000P, EPPENSTEINER 169400VH3X
ID Top
2.21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9400-26-3G-V
Zoro #
G022541175
UPC #
-
Country of Origin
United States

Dimensions

Height
25.9

Details

ID Bottom
2.21
OD Top
3.79
Replaces OEM Part
AIRFIL AFKOVL46623, BALDWIN H8061, BEHRINGER BE94002603A, CATERPILLAR 8T8524, DONALDSON DT9400265UM, DONALDSON P167841, DONALDSON P566450, EPPENSTEINER 169400VH3SLS000P, EPPENSTEINER 169400VH3SLS000V, EPPENSTEINER 169400VH3XLS000P, EPPENSTEINER 169400VH3X
ID Top
2.21
OD Bottom
3.79
Collapse Pressure
365
Micron Rating
3
Filter Media
MICROGLASS
Beta Ratio 1
200/3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.