
HYDRAULIC FILTER - PRESSURE LINE FOR FINN FILTER (PARKER) FC7006F010BK
Mfr # PPL9600-8-10G-V
Zoro # G922535489
product price:Â $30.99
/ea
Sold in multiples of 2 for $61.98
Key Features
Replaces OEM Part
AIAG HF3101F, AIAG HF3101N, AIRFIL AFKOVL8110, BALDWIN H8075, BALDWIN H9075, BEHRINGER BE9600812A, BEHRINGER BE9600812AV, BOMAG 7993014, CARQUEST 84852, CATERPILLAR 1340964, CATERPILLAR 3I0582, CINCINNATI 507054473, CROSLAND 7052, DINGBRO DDD0128, DONALDS
Height
8.31
Micron Rating
10
Beta Ratio 1
200/13
OD Top
3.12
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PPL9600-8-10G-V
Zoro #
G922535489
UPC #
-
Country of Origin
United States
Dimensions
Height
8.31
Details
Replaces OEM Part
AIAG HF3101F, AIAG HF3101N, AIRFIL AFKOVL8110, BALDWIN H8075, BALDWIN H9075, BEHRINGER BE9600812A, BEHRINGER BE9600812AV, BOMAG 7993014, CARQUEST 84852, CATERPILLAR 1340964, CATERPILLAR 3I0582, CINCINNATI 507054473, CROSLAND 7052, DINGBRO DDD0128, DONALDS
Micron Rating
10
Beta Ratio 1
200/13
OD Top
3.12
Filter Media
MICROGLASS
Collapse Pressure
305
ID Top
1.7
OD Bottom
3.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.