HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0651A10NAP01

  • Mfr # PPL9020-3-10G-V

  • Zoro # G922464635


product price:  $17.69
/ea
Sold in multiples of 3 for $53.07

Key Features

ID Top
1.01
Beta Ratio 1
200/13
Filter Media
MICROGLASS
OD Bottom
1.82
Replaces OEM Part
AIRFIL AFKOVL91C10, BALDWIN PT8995MPG, BUSSE HE499, DONALDSON CM23002, DONALDSON P171714, FILTER-X XH01256, FILTRATION GROUP MP0651DN2010, FILTREC D110G10A, FILTREC D110G10AV, HY-PRO HP8NL410MB, HY-PRO HP8NL410MV, IKRON HEK8520080ASFG010LCB, IKRON HHC0190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-3-10G-V
Zoro #
G922464635
UPC #
-
Country of Origin
United States

Dimensions

Height
3.39

Details

ID Top
1.01
Beta Ratio 1
200/13
Filter Media
MICROGLASS
OD Bottom
1.82
Replaces OEM Part
AIRFIL AFKOVL91C10, BALDWIN PT8995MPG, BUSSE HE499, DONALDSON CM23002, DONALDSON P171714, FILTER-X XH01256, FILTRATION GROUP MP0651DN2010, FILTREC D110G10A, FILTREC D110G10AV, HY-PRO HP8NL410MB, HY-PRO HP8NL410MV, IKRON HEK8520080ASFG010LCB, IKRON HHC0190
Micron Rating
10
Collapse Pressure
305
OD Top
1.82

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.