HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP0652M90NVP01

  • Mfr # PPL9020-4-125SS-V

  • Zoro # G622506154


product price:  $32.29
/ea
Sold in multiples of 2 for $64.58

Key Features

Collapse Pressure
305
Micron Rating
125
ID Top
1.01
OD Bottom
1.82
Filter Media
304 SS WIRE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-4-125SS-V
Zoro #
G622506154
UPC #
-
Country of Origin
United States

Dimensions

Height
4.47

Details

Collapse Pressure
305
Micron Rating
125
ID Top
1.01
OD Bottom
1.82
Filter Media
304 SS WIRE
OD Top
1.82
Replaces OEM Part
FBN HI204615, FBN HI204616, FILTER-X XH01288, FILTREC D111T125A, FILTREC D111T125AV, MAIN FILTER MF0058407, MAIN FILTER MF0058408, MP FILTRI HP0652M90AN, MP FILTRI HP0652M90ANP01, MP FILTRI HP0652M90NA, MP FILTRI HP0652M90NAP01, MP FILTRI HP0652M90NV, MP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products