HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3203A10AHP01

  • Mfr # PSH3201-15-10G-HC-V

  • Zoro # G622553882


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
DONALDSON 55652, DONALDSON P176635, FILTER-X XH01559, FILTREC D152G10B, FILTREC D152G10BV, HY-PRO HP32HL1510MB, HY-PRO HP32HL1510MV, IKRON HHC30015, JURA FILTRATION SH63839, MAIN FILTER MF0058977, MAIN FILTER MF0058978, MP FILTRI HP3203A10AH, MP FILTRI HP
OD Top
3.07
Micron Rating
10
Beta Ratio 1
200/13
ID Top
1.58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH3201-15-10G-HC-V
Zoro #
G622553882
UPC #
-
Country of Origin
United States

Dimensions

Height
14.76

Details

Replaces OEM Part
DONALDSON 55652, DONALDSON P176635, FILTER-X XH01559, FILTREC D152G10B, FILTREC D152G10BV, HY-PRO HP32HL1510MB, HY-PRO HP32HL1510MV, IKRON HHC30015, JURA FILTRATION SH63839, MAIN FILTER MF0058977, MAIN FILTER MF0058978, MP FILTRI HP3203A10AH, MP FILTRI HP
OD Top
3.07
Micron Rating
10
Beta Ratio 1
200/13
ID Top
1.58
Collapse Pressure
3045
Filter Media
MICROGLASS
OD Bottom
3.07

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.