HYDRAULIC FILTER - BREATHER FOR FILTREC WG887
Mfr # RMH519-2-10G-B
Zoro # G622493423
product price:Â $43.99
/ea
Sold in multiples of 2 for $87.98
Key Features
For Use With
DONALDSON P766639, FILTER-MART 052345, FILTREC WG887, FLUITEK FLK0218142, HYDRAFIL RXM1EQ2S10MGB, HY-PRO HPQ24046710MB, MAHLE 77643554, MAHLE 77687767, MAHLE 852519SML
Overall Length
2.38
Outside Dia. (In.)
3.3 (Top); 3.3 (Bottom)
Micron Rating
10
Filter Media
MICROGLASS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RMH519-2-10G-B
Zoro #
G622493423
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.38
Outside Dia. (In.)
3.3 (Top); 3.3 (Bottom)
Details
For Use With
DONALDSON P766639, FILTER-MART 052345, FILTREC WG887, FLUITEK FLK0218142, HYDRAFIL RXM1EQ2S10MGB, HY-PRO HPQ24046710MB, MAHLE 77643554, MAHLE 77687767, MAHLE 852519SML
Micron Rating
10
Filter Media
MICROGLASS
Max. Pressure (PSI)
150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.