Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - KIT FOR MICHIGAN FLUID POWER 2218KIT
- Mfr # CNF9020KIT-4-10G-V
- Zoro # G522468514
product price:Â
$
39.25
/ea
Sold in multiples of 2 for
$78.50
Key Features
Filter Media
MICROGLASS
Beta Ratio 1
200/13
Height
4.47
OD Top
1.82
OD Bottom
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CNF9020KIT-4-10G-V
- Zoro #
- G522468514
- UPC #
- -
- Country of Origin
- United States
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/13
- OD Top
- 1.82
- OD Bottom
- 1.82
- ID Top
- 1.01
- Collapse Pressure
- 305
- Micron Rating
- 10
Dimensions
- Height
- 4.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.