Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR AIAG HF3103F
Mfr # PPL9600-8-10G-HC-V
Zoro # G822520776
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIAG HF3103F, AIAG HF3103N, BEHRINGER BE9601812A, BEHRINGER BE9601812AV, CARQUEST 84522, DONALDSON DT9601814UM, DONALDSON P167186, DONALDSON P566367, EPPENSTEINER 169601H10LL2205SP, EPPENSTEINER 169601SH10SLF000P, EPPENSTEINER 169601SH10SLF000V, EPPENSTEI
Filter Media
MICROGLASS
Height
8.19
Micron Rating
10
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-8-10G-HC-V
- Zoro #
- G822520776
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- AIAG HF3103F, AIAG HF3103N, BEHRINGER BE9601812A, BEHRINGER BE9601812AV, CARQUEST 84522, DONALDSON DT9601814UM, DONALDSON P167186, DONALDSON P566367, EPPENSTEINER 169601H10LL2205SP, EPPENSTEINER 169601SH10SLF000P, EPPENSTEINER 169601SH10SLF000V, EPPENSTEI
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.15
- OD Bottom
- 3.15
- ID Top
- 1.69
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045