Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR AIRFIL AFKOVL29310
- Mfr # PMH8515-6-10G
- Zoro # G322513780
product price:Â
$
41.19
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL29310, DONALDSON DT05014UM, DONALDSON P174292, DONALDSON P567095, ENGEL 020415075, EPPENSTEINER 183115H10SLE000P, EPPENSTEINER 183115H10XLE000P, FILTER-MART 050638, FILTER-MART 050672, FILTER-X XH02391, FILTRATION GROUP M0015DN2010, FILTREC D
Filter Media
MICROGLASS
Height
5.59
Micron Rating
10
OD Bottom
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-6-10G
- Zoro #
- G322513780
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.59
Details
- Replaces OEM Part
- AIRFIL AFKOVL29310, DONALDSON DT05014UM, DONALDSON P174292, DONALDSON P567095, ENGEL 020415075, EPPENSTEINER 183115H10SLE000P, EPPENSTEINER 183115H10XLE000P, FILTER-MART 050638, FILTER-MART 050672, FILTER-X XH02391, FILTRATION GROUP M0015DN2010, FILTREC D
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.32
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/13
- OD Top
- 3.32
- ID Top
- 1.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.