HYDRAULIC FILTER - PRESSURE LINE FOR AIRFIL AFPOVL610525
- Mfr # PPL9700-27-25G-B
- Zoro # G322560920
product price:Â
$
85.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFPOVL610525, DONALDSON P174268, FILTER-MART F970027K25B, FILTERSOFT H9727MFBL, FILTER-X XH01859, FILTREC D652G25A, HYDAC/HYCON 50327D20BN, HYDAC/HYCON H3K020BN, HY-PRO HPKL2725MB, MAIN FILTER MF0059545, NATIONAL FILTERS 1011851043X, NATIONAL FILTE
Filter Media
MICROGLASS
Height
28.08
Micron Rating
20
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-27-25G-B
- Zoro #
- G322560920
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFPOVL610525, DONALDSON P174268, FILTER-MART F970027K25B, FILTERSOFT H9727MFBL, FILTER-X XH01859, FILTREC D652G25A, HYDAC/HYCON 50327D20BN, HYDAC/HYCON H3K020BN, HY-PRO HPKL2725MB, MAIN FILTER MF0059545, NATIONAL FILTERS 1011851043X, NATIONAL FILTE
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 145
- OD Top
- 3.8
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.8
- ID Top
- 1.61
- ID Bottom
- 1.61
Dimensions
- Height
- 28.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.