Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR ARGO 7230176
- Mfr # PMH170-6-40SS-V
- Zoro # G922476157
product price:Â
$
84.99
/ea
Key Features
Replaces OEM Part
ARGO 7230176, FILTER-MART 332482, HY-PRO HP4NL640WV, UFI 15670640WV
Height
6
Micron Rating
40
OD Top
2.36
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-6-40SS-V
- Zoro #
- G922476157
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO 7230176, FILTER-MART 332482, HY-PRO HP4NL640WV, UFI 15670640WV
- Micron Rating
- 40
- OD Top
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 435
- OD Bottom
- 2.36
- Filter Media
- 304 SS WIRE
Dimensions
- Height
- 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.