HYDRAULIC FILTER - PRESSURE LINE FOR ARGO V3052006
- Mfr # PMH30510-8-10G-V
- Zoro # G922498791
product price:Â
$
34.39
/ea
Sold in multiples of 2 for
$68.78
Key Features
Replaces OEM Part
ARGO V3052006, BALDWIN PT23082MPG, FILTER-MART 050344, FILTER-X XH01983, FILTRATION GROUP A30520DN2010, FILTREC D811G10A, FILTREC D811G10AV, HY-PRO HPQ9970610MB, HY-PRO HPQ9970610MV, JURA FILTRATION SH52526, MAIN FILTER MF0059898, MAIN FILTER MF0576000, N
Height
7.88
Micron Rating
10
ID Top
0.8
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH30510-8-10G-V
- Zoro #
- G922498791
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3052006, BALDWIN PT23082MPG, FILTER-MART 050344, FILTER-X XH01983, FILTRATION GROUP A30520DN2010, FILTREC D811G10A, FILTREC D811G10AV, HY-PRO HPQ9970610MB, HY-PRO HPQ9970610MV, JURA FILTRATION SH52526, MAIN FILTER MF0059898, MAIN FILTER MF0576000, N
- Micron Rating
- 10
- ID Top
- 0.8
- Beta Ratio 1
- 200/13
- OD Top
- 1.8
- Filter Media
- MICROGLASS
- OD Bottom
- 1.8
- Collapse Pressure
- 305
Dimensions
- Height
- 7.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.