HYDRAULIC FILTER - PRESSURE LINE FOR ARGO V3060703
- Mfr # PFC820-3-3G-V
- Zoro # G322475910
product price:Â
$
28.39
/ea
Sold in multiples of 2 for
$56.78
Key Features
Replaces OEM Part
ARGO V3060703, FILTER-X XH01989, FILTREC D820G03A, FILTREC D820G03AV, MAIN FILTER MF0059913, MAIN FILTER MF0576007, WIX D05A03GAV
Filter Media
MICROGLASS
Height
2.72
Micron Rating
3
OD Bottom
2.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC820-3-3G-V
- Zoro #
- G322475910
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3060703, FILTER-X XH01989, FILTREC D820G03A, FILTREC D820G03AV, MAIN FILTER MF0059913, MAIN FILTER MF0576007, WIX D05A03GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 2.18
- Collapse Pressure
- 435
- OD Top
- 2.18
- Beta Ratio 1
- 200/3
- ID Top
- 1.11
Dimensions
- Height
- 2.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.