HYDRAULIC FILTER - PRESSURE LINE FOR ARGO V3061708
- Mfr # PFC820-7-25G-V
- Zoro # G922480840
product price:Â
$
34.79
/ea
Sold in multiples of 2 for
$69.58
Key Features
Replaces OEM Part
AIRFIL AFKOVL601425, ARGO V3061708, FILTREC D822G25A, FILTREC D822G25AV, JURA FILTRATION SH52142, MAIN FILTER MF0059931, MAIN FILTER MF0576033, WIX D07A25GAV
Height
6.69
Micron Rating
20
OD Top
2.18
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC820-7-25G-V
- Zoro #
- G922480840
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL601425, ARGO V3061708, FILTREC D822G25A, FILTREC D822G25AV, JURA FILTRATION SH52142, MAIN FILTER MF0059931, MAIN FILTER MF0576033, WIX D07A25GAV
- Micron Rating
- 20
- OD Top
- 2.18
- Beta Ratio 1
- 200/20
- ID Top
- 1.11
- OD Bottom
- 2.18
- Collapse Pressure
- 435
- Filter Media
- MICROGLASS
Dimensions
- Height
- 6.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.