Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR ARGO V3082308
- Mfr # PAR308-9-25G-V
- Zoro # G822477575
product price:Â
$
56.89
/ea
Key Features
Replaces OEM Part
ARGO V3082308, FILTER-MART 051297, FILTER-X XH02022, FILTREC D841G25A, FILTREC D841G25AV, HYDAC/HYCON 0823D020BNK, HYDAC/HYCON 3823D20BNK, HY-PRO HP32NL925MB, HY-PRO HP32NL925MV, JURA FILTRATION SH52308, MAIN FILTER MF0059958, MAIN FILTER MF0576078, SCHUP
Filter Media
MICROGLASS
Height
9.13
Micron Rating
20
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-9-25G-V
- Zoro #
- G822477575
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3082308, FILTER-MART 051297, FILTER-X XH02022, FILTREC D841G25A, FILTREC D841G25AV, HYDAC/HYCON 0823D020BNK, HYDAC/HYCON 3823D20BNK, HY-PRO HP32NL925MB, HY-PRO HP32NL925MV, JURA FILTRATION SH52308, MAIN FILTER MF0059958, MAIN FILTER MF0576078, SCHUP
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.15
- ID Top
- 1.59
- OD Top
- 3.15
Dimensions
- Height
- 9.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.