Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR ARMY-NAVY AN62351A590UW
- Mfr # PAM62351-2-600SS-V
- Zoro # G922520935
product price:Â
$
19.69
/ea
Sold in multiples of 2 for
$39.38
Key Features
Replaces OEM Part
ARMY-NAVY AN62351A590UW, ARMY-NAVY AN62351A595W, FLOW EZY 913330M
Height
1.9
Micron Rating
600
OD Top
0.83
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAM62351-2-600SS-V
- Zoro #
- G922520935
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.9
Details
- Replaces OEM Part
- ARMY-NAVY AN62351A590UW, ARMY-NAVY AN62351A595W, FLOW EZY 913330M
- Micron Rating
- 600
- OD Top
- 0.83
- Collapse Pressure
- 150
- OD Bottom
- 0.83
- ID Top
- 0.39
- Filter Media
- 304 SS WIRE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.