Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR ARMY-NAVY AN62352A010UW
- Mfr # PAM62352-5-10SS-V
- Zoro # G922511421
product price:Â
$
41.45
/ea
Key Features
Replaces OEM Part
ARMY-NAVY AN62352A010UW, FILTER-MART 413718
Height
4.63
Micron Rating
10
Collapse Pressure
150
OD Bottom
1.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAM62352-5-10SS-V
- Zoro #
- G922511421
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62352A010UW, FILTER-MART 413718
- Micron Rating
- 10
- Collapse Pressure
- 150
- OD Bottom
- 1.13
- ID Top
- 0.64
- Filter Media
- 304 SS WIRE
- OD Top
- 1.13
Dimensions
- Height
- 4.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.