HYDRAULIC FILTER - PRESSURE LINE FOR ARMY-NAVY AN62352A2MIC
- Mfr # PAM62352-5-3P-V
- Zoro # G122506012
product price:Â
$
15.59
/ea
Sold in multiples of 3 for
$46.77
Key Features
Replaces OEM Part
ARMY-NAVY AN62352A2MIC, ARMY-NAVY AN62352A3MIC, FILTER-MART 020016, FILTER-MART 020023
Filter Media
PAPER
Height
4.63
Micron Rating
3
OD Bottom
1.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAM62352-5-3P-V
- Zoro #
- G122506012
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62352A2MIC, ARMY-NAVY AN62352A3MIC, FILTER-MART 020016, FILTER-MART 020023
- Filter Media
- PAPER
- Micron Rating
- 3
- OD Bottom
- 1.13
- OD Top
- 1.13
- Beta Ratio 1
- 2/3/2026
- ID Top
- 0.64
- Collapse Pressure
- 150
Dimensions
- Height
- 4.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.