HYDRAULIC FILTER - PRESSURE LINE FOR ARMY-NAVY AN62353A006UM
- Mfr # PAM62353-3-6G-V
- Zoro # G422475209
product price:Â
$
19.59
/ea
Sold in multiples of 2 for
$39.18
Key Features
Replaces OEM Part
ARMY-NAVY AN62353A006UM, ARMY-NAVY AN62353A5MGLAS, FILTER-MART 050677, FILTER-MART 348116
Filter Media
MICROGLASS
Height
3.4
Micron Rating
5
OD Top
1.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAM62353-3-6G-V
- Zoro #
- G422475209
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62353A006UM, ARMY-NAVY AN62353A5MGLAS, FILTER-MART 050677, FILTER-MART 348116
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 1.62
- OD Bottom
- 1.62
- Collapse Pressure
- 150
- Beta Ratio 1
- 200/4.5
- ID Top
- 0.8
Dimensions
- Height
- 3.4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.