Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR ARMY-NAVY AN62353A012UM
- Mfr # PAM62353-3-10G-V
- Zoro # G422518739
product price:Â
$
18.39
/ea
Sold in multiples of 3 for
$55.17
Key Features
Replaces OEM Part
ARMY-NAVY AN62353A012UM, ARMY-NAVY AN62353A10MGLA, FILTER-MART 050773, FILTER-MART 348118
Filter Media
MICROGLASS
Height
3.4
Micron Rating
10
OD Bottom
1.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAM62353-3-10G-V
- Zoro #
- G422518739
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62353A012UM, ARMY-NAVY AN62353A10MGLA, FILTER-MART 050773, FILTER-MART 348118
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.62
- Beta Ratio 1
- 200/13
- ID Top
- 0.8
- OD Top
- 1.62
- Collapse Pressure
- 150
Dimensions
- Height
- 3.4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.